Skip Content

PAPR System,Universal,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

PAPR System, Universal, Plastic

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4DA71
  • Mfr. Model # FR-57N10
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Shipping Weight 11.24 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPAPR System
  • PAPR MountBelt-Mounted
  • SizeUniversal
  • IncludesButyl Hood, Breathing Tube, Battery, Belt, Airflow Indicator, Blower, FR57 Cartridge (3)
  • Battery TypeNiMH
  • Cartridges IncludedFR57
  • Intrinsically SafeNo
  • SuspensionIntegrated
  • Headgear IncludedHood
  • For Use With3M(TM) Cartridge FR-57/453-03-02R06
  • Window MaterialPlastic
  • StandardsNIOSH

Compliance and Restrictions

None

Details

NIOSH-approved Breathe Easy powered air purifying respirator system with lightweight butyl rubber hood and lithium battery helps provide respiratory protection and continuous flow of filtered air to the wearer. Uses 3M(TM) Cartridge FR-57/453-03-02R06.This lightweight powered air purifying respirator system helps provide excellent respiratory protection and a continuous flow of filtered air to the wearer. Uses 3M(TM) Particulate Cartridge FR-57/453-03-02R06. Butyl hood can be worn with facial hair and glasses, and hood fabric meets military standard MIL-C-51251A(EA) for resistance to chemical warfare agents.

Powered Air Purifying Respirators (PAPR) are motorized systems powered by a battery pack which draw air through a filter or cartridge to provide respiratory protection to the wearer. The blower unit can be mounted on the waist, face, or head, depending on the system selected. Potential benefits include:

• Certain PAPR systems provide a higher level of respiratory protection than non-powered air filtering respirators.
• Constant flow of air can provide cooling for the worker, resulting in greater comfort for the wearer
• Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
• Battery-powered blower pulls the air through the filter resulting in no additional breathing resistance to the wearer

The NIOSH-approved system includes:

• Breathe Easy turbo powered air purifying respirator unit 022-00-03R01
• Butyl Rubber Hood BE-10BR
• Breathing Tube 520-01-00R01
• Cartridge 57/453-03-02R06
• Battery Pack BP-15, NiMH
• Belt 520-02-90R01
• Airflow Indicator 520-01-21

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.