Skip Content

PAPR System,Li-Ion,Elastic/Nylon,Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

PAPR System, Li-Ion, Elastic/Nylon, Vinyl

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1UKG9
  • Mfr. Model # RBE-L10
  • UNSPSC # 46182004
  • Catalog Page # 2403
  • Shipping Weight 12.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPAPR System
  • PAPR MountBelt-Mounted
  • SizeUniversal
  • IncludesBlower, Battery, Butyl Hood, CBRN Cartridge (3), Airflow Indicator, Belt, Breathing Tube, Duffle Bag
  • Battery TypeNon Rechargeable Li-Ion
  • Cartridges IncludedCBRN
  • Intrinsically SafeYes
  • SuspensionIntegrated
  • Headgear IncludedHood
  • Window MaterialVinyl
  • StandardsNIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

This hood powered air purifying respirator system helps provide respiratory protection to first responders, law enforcement, military and health care professionals needing protection from or responding to natural disasters or acts of terrorism.A lightweight, easy-to-use solution to respiratory protection where particulate contaminants exist. The hood powered air purifying respirator features an all-in-one design that provides both comfort and safety. Powered Air Purifying Respirators (PAPR) are motorized systems powered by a battery pack which draw air through a filter or cartridge to provide respiratory protection to the wearer. The blower unit can be mounted on the waist, face, or head, depending on the system selected. Potential benefits include:

• Certain PAPR systems provide a higher level of respiratory protection than non-powered air filtering respirators.
• Constant flow of air can provide cooling for the worker, resulting in greater comfort for the wearer
• Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
• Battery-powered blower pulls the air through the filter resulting in no additional breathing resistance to the wearer

This NIOSH-approved powered air purifying respirator assembly includes:

• PAPR Unit 022-00-03R01
• Butyl Rubber Hood BE-10BR
• Breathing Tube RBE-BTH
• Decon Belt RBE-BLT
• Cartridge RBE-57
• Battery Pack 520-04-57R01 (primary lithium ion)
• Airflow Indicator 520-01-21
• Duffle bag

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.