Skip Content

PAPR System,Rechargeable NiMH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

PAPR System, Rechargeable NiMH

3M

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1AGC4
  • Mfr. Model # 16-1101-40
  • UNSPSC # 46182007
  • Catalog Page # 2368
  • Shipping Weight 9.8 lbs.
Country of Origin SwedenCountry of Origin is subject to change.

Technical Specs

  • ItemWelding PAPR System
  • PAPR MountBelt-Mounted
  • SizeUniversal
  • IncludesHeadgear W/ Clear Visor, Blower, Filter Cover, Spark Arrestor, Prefilter, High Efficiency Particulate Filter, Battery, Smart Charger, Belt, Breathing Tube Assembly, Flow Indicator
  • Battery TypeNiMH
  • Cartridges IncludedHEPA
  • Intrinsically SafeNo
  • SuspensionAdjustable Ratchet
  • Headgear IncludedFace Shield
  • Window MaterialPolycarbonate
  • StandardsTC-21C-0767
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Powered respiratory protection for welders. Lightweight, slim design eliminates external batteries and cables. The polycarbonate face shield has exceptional clarity and a wide viewing area. Meets the high impact test requirements of ANSI Z87.1-2003.3M(TM) Adflo(TM) Powered Air Purifying Respirator (PAPR) for welders. Compact, light-weight system with NiMH battery, high efficiency particulate filter, wide leather belt. The 3M(TM) Speedglas(TM) ClearVisor respirator headpiece offers eye and face protection for non-welding applications.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.