Skip Content

PAPR System,Belt-Mounted,PETG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

PAPR System, Belt-Mounted, PETG

Price $2,275.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11W052
  • Mfr. Model # TR-300-ECK
  • UNSPSC # 46182007
  • Catalog Page # 2177
  • Shipping Weight 10.05 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Versaflo™ powered air purifying respirator (PAPR) easy-clean kit includes a TR-300 series PAPR blower unit, easy-clean belt, head cover/hood assembly, pre filter, filter, adjustable-length tube, and battery charger. For environments where it is critical for the system to be easily cleaned and where a head cover is preferred. Universal size.

View More

Technical Specs

  • Item PAPR System
  • PAPR Mount Belt-Mounted
  • Includes Blower, Easy Clean Belt, Hood, Filter, Breathing Tube, High Capacity Battery, Battery Charger, Air Flow Indicator, HE Filter
  • Battery Type Lithium-ion
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • Suspension Integrated
  • Headgear Included Hood
  • For Use With M Series Helmets, S Series Hoods
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.