Skip Content

PAPR Cartridge,Magenta,PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

PAPR Cartridge, Magenta, PK 12

3M

Price: $399.25 / pkg. of 12

Please sign in or register to access lists

  • Item # 9W546
  • Mfr. Model # 450-00-01R12
  • UNSPSC # 46182007
  • Catalog Page # 2367
  • Shipping Weight 3.56 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemPAPR Cartridge
  • Color CodeMagenta
  • Approved forHEPA
  • For Use With3M(TM) Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
  • StandardsNIOSH Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This NIOSH-approved P3 particulate cartridge helps provide high efficiency respiratory protection in environments containing particulates. Filter should be used with 3M(TM) Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) systems.NIOSH-approved P3 particulate cartridge used for Breathe Easy systems from 3M for high efficiency respiratory protection against particulates.

Powered Air Purifying Respirators (PAPR) are motorized systems powered by a battery pack which draw air through a filter or cartridge to provide respiratory protection to the wearer. The blower unit can be mounted on the waist, face, or head, depending on the system selected. Potential benefits include:

• Certain PAPR systems provide a higher level of respiratory protection than non-powered air filtering respirators.
• Constant flow of air can provide cooling for the worker, resulting in greater comfort for the wearer
• Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
• Battery-powered blower pulls the air through the filter resulting in no additional breathing resistance to the wearer

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
If used on potential Ebola patients.
3 months ago
by
Read all my Q&A
 
Please wait while more information about Ted10 is loaded.
Additional information about Ted10 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1