Skip Content

PAPR Assembly,Nickel Metal Hydride close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

PAPR Assembly, Nickel Metal Hydride

3M

Price: $1,179.00 / each

Please sign in or register to access lists

  • Item # 3NNG8
  • Mfr. Model # 520-15-00
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Shipping Weight 4.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPAPR Assembly
  • PAPR MountBelt-Mounted
  • IncludesMotor Blower, Battery Pack, Nickel Metal Hydride, Belt,Airflow Indicator
  • Battery TypeNiMH
  • Cartridges IncludedNo
  • Headgear IncludedNo
  • For Use With3M(TM) Breathe Easy(TM) Systems, 3M(TM) Filter, Filter/Cartridge or Canister and Respirator Headpiece
  • StandardsNIOSH Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This Powered Air Purifying Respirator assembly is used on Breathe Easy systems to help provide respiratory protection. Includes 3M(TM) Motor Blower 022-00-03R01, Battery Pack BP-15, Belt 520-02-90R01 and Airflow Indicator 520-01-21.The Breathe Easy powered air purifying respirator (PAPR) from 3M features an all-in-one design that provides both comfort and safety. It is a lightweight, easy-to-use solution to respiratory protection where particulate contaminants exist. Belt-mounted PAPRs provide all the features of powered air purifying respirators: increased wearer comfort, no fit test requirements for certain headgear, and compatibility with glasses.

Powered Air Purifying Respirators (PAPR) are motorized systems powered by a battery pack which draw air through a filter or cartridge to provide respiratory protection to the wearer. The blower unit can be mounted on the waist, face, or head, depending on the system selected. Potential benefits include:

• Certain PAPR systems provide a higher level of respiratory protection than non-powered air filtering respirators.
• Constant flow of air can provide cooling for the worker, resulting in greater comfort for the wearer
• Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
• Battery-powered blower pulls the air through the filter resulting in no additional breathing resistance to the wearer

This belt-mounted powered air purifying respirator assembly includes:

• Motor Blower 022-00-03R01
• Battery Pack BP-15 (Nickel Metal Hydride)
• Belt 520-02-90R01
• Airflow Indicator 520-01-21

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.