Skip Content

OTG Goggles,Antfg,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

OTG Goggles, Antfg, Clr

3M

Price: $12.58 / each

Please sign in or register to access lists

  • Item # 4YZ57
  • Mfr. Model # 40305
  • NSN # 5133-01-095-5671
  • UNSPSC # 46181804
  • Catalog Page # 2219
  • Catalog Group # H1968
  • Shipping Weight 0.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemOTG Goggles
  • VentingIndirect
  • Lens ColorClear
  • Lens CoatingAntifog
  • Frame ColorClear
  • Lens MaterialPolycarbonate
  • Strap MaterialNeoprene
  • UV Protection99.9%
  • IncludesWide Nasal Flare For Added Comfort
  • StandardsANSI Z87.1-2003, CSA Z94.3-2002
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The durable Centurion vented safety impact goggle is reliable protective eyewear, featuring a wide-angle wraparound frame design with distinct "side-to-side" peripheral vision and a large lens opening to accommodate prescription and safety eyewear.The Centurion safety splash goggle is a reliable choice in protective eyewear. Its stable, sturdy construction will help protect your eyes. Includes wide nasal flare for added comfort and a indirect venting system to minimize fogging.

• Clear anti-fog lens.
• 10 safety goggles per case.
• Polycarbonate lens absorbs 99.9% UV.
• Meets the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2003.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.