Skip Content

 
Neutral Floor Cleaner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Neutral Floor Cleaner

3M


Technical Specs

  • Sub-Category Floor Cleaners and Maintainers 
  • Item Neutral Floor Cleaner 
  • Fragrance Citrus 
For Use With
Please Select
RTU Yield per Container
Please Select
Chemical No.
Please Select
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
For Use With
RTU Yield per Container
Chemical No.
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
3A
3M Flow Control System
200 gal.
3A
1.9L
Green/Yellow

$61.05 / each

Enter location to check availability
Catalog Page #  NA

Price $61.05 / each

Technical Specs

  • Sub-Category Floor Cleaners and Maintainers
  • Item Neutral Floor Cleaner
  • For Use With 3M Flow Control System
  • RTU Yield per Container 200 gal.
  • Chemical No. 3A
  • Size 1.9L
  • Fragrance Citrus
  • Color Green/Yellow
3H
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
207 gal.
3H
2L
Yellow

$67.00 / each

Enter location to check availability
Catalog Page #  1638 

Price $67.00 / each

Technical Specs

  • Sub-Category Floor Cleaners and Maintainers
  • Item Neutral Floor Cleaner
  • For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser
  • RTU Yield per Container 207 gal.
  • Chemical No. 3H
  • Size 2L
  • Fragrance Citrus
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More