Skip Content

Pocket Projector, 32 Lm, 8 to 80 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Pocket Projector, 32 Lm, 8 to 80 In

3M

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 13K578
  • Mfr. Model # MMMMP160
  • UNSPSC # 45111607
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemMultimedia Projectors
  • Resolution800 x 600 Pixels
  • Illumination32 Lumens
  • Aspect Ratio4:3
  • HeadNo
  • Lamp IncludedYes
  • Lamp Life20,000 Hours
  • Projection Stage Length8" to 80"
  • Projection Stage Width8" to 80"
  • Screen Size80"
  • Length5.9
  • Width2.5
  • Height1.2
  • StandardsAdaptable for PC, Dvd Player, Ipod(R), Iphone(R), Digital Camera And Smartphone. A Two-hour Battery Life And Two SpeakeRS. Lightweight And Compact
  • IncludesIncludes Projector, Battery, Wall Charger, Computer Cable, Composite Video Cable (rca), Six-inch Tripod, Protective Pouch And Quick Start Card.

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.