Skip Content

Cable Tie Base,Adhesive Mount,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Tie Base, Adhesive Mount, PK500

Price $850.50 / pkg. of 500

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JKG8
  • Mfr. Model # CTB1X1BKA-C
  • UNSPSC # 39121702
  • Catalog Page # N/A
  • Shipping Weight 1.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Tie Base, Black
  • Length (In.)1
  • Height (In.)0.21
  • Width (In.)1
  • Slot Width (In.)0.2
  • Slot Height (In.)0.07
  • Mounting MethodAdhesive
  • Material of ConstructionNylon
  • For Use WithMiniature, Intermediate and Standard Sized Cable Ties, Screw Size (2) #6
  • Package Quantity500
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Adhesize wire fasteners

Is this price a joke?

Has to be a mistake.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about neilmarfa is loaded.
Additional information about neilmarfa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The pricing on Grainger.com is current catalog price. If you have any additional questions on pricing or have a Grainger account we can check pricing and lead time on this product.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T20:09:53.830-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JKG8, prod, sort_default
1 of 1
  • 2015-04-26T20:09:53.832-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JKG8, prod, sort_default
1 of 1