Skip Content

16x20x2MERV 112" PlasticMini-Pleat Filter with Gasket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

16x20x2MERV 112" PlasticMini-Pleat Filter with Gasket

Price $95.10 / each

Shipping: pkg of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DZA6
  • Mfr. Model # E284
  • UNSPSC # 40161505
  • Catalog Page # 4260
  • Shipping Weight 2.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini-Pleat Filter with Gasket
  • Nominal Filter Size16x20x2
  • Nominal Height16"
  • Nominal Width20"
  • Nominal Depth2"
  • MERV11
  • MERV-A8
  • Initial Resistance0.26" WC
  • Med. Initial Resistance0.17" WC
  • Final Resistance1.4" WC
  • Recommended Final Resistance1.4" WC
  • Frame Type2" Plastic
  • Filter Pack Enclosure100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
  • Air Flow492 fpm
  • Medium Velocity375 fpm
  • Max. Air Flow625 fpm
  • Max. Temp.122 Degrees F
  • Avg. Atmospheric Efficiency60 to 65%
  • MaterialSynthetic
  • Media Area28 sq. ft.
  • Pleats per Linear Feet60
  • StandardsUL 900 Class 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Low pressure drop helps reduce energy consumption. Allow simple upgrade of existing filters. Innovative combination of depth loading filtration media, precision pleat structure, and high filter media area result in longer filter life. Durable 100% synthetic filtration media resists moisture and humidity. Filters are 100% metal-free and fully incinerable. Factory installed integral gasket.
Note: Priced each; shipped in case qty., sold individually in-store only.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.