Skip Content

Mini-Pleat Filter w/Gskt,MERV 14,12x24x2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini-Pleat Filter w/Gskt, MERV 14,12x24x2

Price $155.50 / each

Shipping: pkg of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DZH4
  • Mfr. Model # F978
  • UNSPSC # 40161505
  • Catalog Page # 4260
  • Shipping Weight 1.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini-Pleat Filter with Gasket
  • Nominal Height12"
  • Nominal Width24"
  • Nominal Depth2"
  • MERV14
  • MERV-A12
  • Initial Resistance0.37" WC
  • Med. Initial Resistance0.25" WC
  • Final Resistance1.4" WC
  • Recommended Final Resistance1.4" WC
  • Frame Type2" Plastic
  • Filter Pack Enclosure100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
  • Air Flow492 fpm
  • Medium Velocity375 fpm
  • Max. Air Flow625 fpm
  • Max. Temp.122 Degrees F
  • Avg. Atmospheric Efficiency90 to 95%
  • MaterialSynthetic
  • Media Area52 sq. ft.
  • Pleats per Linear Feet60
  • StandardsUL 900 Class 1
  • Green Environmental AttributeProduct Has MERV Rating of 13 or Higher

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Low pressure drop helps reduce energy consumption. Allow simple upgrade of existing filters. Innovative combination of depth loading filtration media, precision pleat structure, and high filter media area result in longer filter life. Durable 100% synthetic filtration media resists moisture and humidity. Filters are 100% metal-free and fully incinerable. Factory installed integral gasket.
Note: Priced each; shipped in case qty., sold individually in-store only.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.