Skip Content

Marine Adhesive Sealant Tan, Sealant Application: Automotive/Marine, 1/10 gal. Size, Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Marine Adhesive Sealant Tan, Sealant Application: Automotive/Marine, 1/10 gal. Size, Tube

Price $346.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JBH1
  • Mfr. Model # 5200
  • NSN # 6630-01-462-8065
  • UNSPSC # 31201601
  • Catalog Page # N/A
  • Shipping Weight 12.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Marine Adhesive Sealant
  • Base Polyurethane
  • Size 1/10 gal.
  • Container Type Tube
  • Color Tan
  • Specific Gravity 1.36
  • Performance Temp. Range -40 Degrees to 190 Degrees F
  • Substrates Gelcoat, Fiber Reinforced Plastic (FRP), Wood, Metal, Most Plastics, Glass
  • Flash Point Not Specified
  • Full Cure 5-7 days
  • Application Time Greater Than 48 hr.
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Characteristics Easy to apply, remains workable for up to four hours, won't sag or flow in vertical or horizontal seams, effectively absorbs stress caused by shock, vibration, swelling or shrinking and has excellent resistance to weathering and salt water, 24-48 hr. Tack Free
  • VOC 40g/L
  • Application Bonds Fiberglass Deck to Fiberglass Hull, Wood to Fiberglass, Portholes and Deck Fittings, Motors on Fiberglass Transoms, Under Mouldings, Hull Seams Above and Below Water Line, Center Board Trunk Joins, Between Struts and Planking, Stern Joins, Deck Housing, etc., General Industrial, Construction, Marine, Specialty Vehicle, Transportation
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.