Skip Content

Marine Adhesive/Sealant,10 oz Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Marine Adhesive/Sealant, 10 oz Cartridge

Price $24.72 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RWH9
  • Mfr. Model # FC4000 UV
  • UNSPSC # 31181511
  • Catalog Page # 2787
  • Shipping Weight 1.05 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gasket Sealant
  • Type UV-Resistant Fast Cure 4000 UV
  • Size 10 oz.
  • Color White
  • Temp. Range -40 to 190 Degrees F
  • Full Cure 24 hr.
  • Application Time 20 min.
  • Substrates Gelcoat, Wood, Metal, Rubber, Plastics, Aluminum, Steel, Stainless Steel, ABS, Pine, FRP
  • Characteristics One Part Sealant, White, Waterproof Seal, Flexible, UV Resistant, Weatherproof, Sandable, Will Not Yellow Like Urethanes, Cure, Low VOC, Less Than 1% Non Shrinking and Non Sagging
  • Application Marine; Applications Above and Below The Water Line
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I like this product very much , it worked very well in my swimming pool with the pool full of water and using a vinyl pool patch with it. Just spead on patch and apply around hole in liner ,( this stuff is super thick and sticky ) then apply the patch ( recomend using rubber gloves ) apply pressure and smooth out around edge of patch and in 30 - 40 mins it starts to set up and over nite it fully cures, i patched 6 holes in my pool 3 yrs ago and it never turned color, stayed white and my pool has original liner since 1988,, this stuff is great, but the down fall is , it is expensive and you dont use much and a little goes a long way and the left over stuff hardens in the tube no matter on how you try and seal it off, ( now i need to buy a new one again , when i have 2/3rds of a tube left over , a waste of money ) July 13, 2014
  • 2016-04-27 T23:42:52.458-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1RWH9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.