Skip Content

Marine Adhesive Sealant,10 fl oz,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Marine Adhesive Sealant, 10 fl oz, White

Price $26.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YDL4
  • Mfr. Model # 5200W-1/10gal
  • UNSPSC # 31201606
  • Catalog Page # 3141
  • Catalog Group # D9122
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMarine Adhesive Sealant
  • BasePolyurethane
  • Size10 fl. oz.
  • Container TypeTube
  • ColorWhite
  • Specific Gravity1.36
  • Performance Temp. Range-40 Degrees to 190 Degrees F
  • SubstratesWood, Fiberglass, Metal and Most Plastics
  • Flash PointNot Specified
  • Full Cure24 hr.
  • Application TimeGreater Than 48 hr.
  • Application Temp. Range40 Degrees to 100 Degrees F
  • CharacteristicsChemically Reacts with Moisture to Deliver Strong, Flexible Bond, Forms Watertight, Weather-Resistant Seal Above and Below the Waterline, 48 hr. Tack Free
  • VOC40g/L
  • For Use WithManual Applicator
  • ApplicationBonding, Attaching, and Assembling, Construction, General Industrial, Marine, Specialty Vehicle, Transportation
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Marine Adhesive Sealant 5200
Chemically reacts with moisture to deliver strong, flexible bond. Forms watertight, weather-resistant seal above and below the waterline.
Marine Sealant
• Polyurethane

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.