Skip Content

3" Quick Change Disc, Aluminum Oxide, TR, Very Fine, Non-Woven, SC-DR, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3" Quick Change Disc, Aluminum Oxide, TR, Very Fine, Non-Woven, SC-DR, EA1

Price $3.74 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZR37
  • Mfr. Model # 05530
  • NSN # 5133-00-839-5487
  • UNSPSC # 31191506
  • Catalog Page # 2982
  • Catalog Group # J0875
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Recommended for blending, deuburring, and finishing, these discs feature open-web fiber construction to resist friction and loading. They also feature abrasives designed to provide a high cut-rate for consistent finishing. The Roloc™ attachment system helps to offer quick and easy disc change-out for convenience in multi-step finishing processes. Because the open-web material designed to run cool, it helps to reduce the risk of part discoloration and warping.

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 3"
  • Grade Very Fine
  • Attachment Type Roll-On/Off
  • Attaching System TR
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Series SC-DR
  • Max. RPM 20,000
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.