Skip Content

2" Quick Change Disc, Silicon Carbide, TR, 80 Grit, Medium, Coated, 461F, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

3M

2" Quick Change Disc, Silicon Carbide, TR, 80 Grit, Medium, Coated, 461F, PK50

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1EFG9
  • Mfr. Model # 12954
  • NSN # 5930-01-163-8920
  • UNSPSC # 31191506
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ TR disc 461F has a silicon carbide abrasive for deburring, blending, leveling, and finishing all types of materials. Locks securely and unlocks easily with just a half twist. Resin bonded for heat resistance. Heavy-duty backing.

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 2"
  • Grade Medium
  • Grit 80
  • Attachment Type Roll-On/Off
  • Attaching System TR
  • Abrasive Type Coated
  • Abrasive Material Silicon Carbide
  • Backing Material Cloth
  • Series 461F
  • Backing Weight YF
  • Max. RPM 25,000
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.