Skip Content

Locking Disc,AlO,2in,120 Grit,TR,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Locking Disc, AlO, 2in, 120 Grit, TR, PK50

Price $62.55 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EFD7
  • Mfr. Model # 22403
  • UNSPSC # 31191506
  • Catalog Page # 3358
  • Catalog Group # J0690
  • Shipping Weight 0.47 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLocking Sanding Disc
  • Disc Dia.2"
  • GradeFine
  • Grit120
  • Attachment TypeRoll-On/Off
  • Attaching SystemTR
  • Abrasive TypeClosed Coat
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth
  • Series361F
  • Backing WeightYF
  • Max. RPM25,000
  • ColorBrown
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking to do some surface conditioning with a pneumatic angle die grinder. Will these work with the backing pad on this page? http://www.grainger.com/Grainger/ARC-ABRASIVES-Mini-Flap-Disc-Backup-Pad-3HB58
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about pizatski is loaded.
Additional information about pizatski could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, the items you have chosen are compatible when used together.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-21T20:16:42.117-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EFD7, prod, sort_default
1 of 1
  • 2015-05-21T20:16:42.119-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EFD7, prod, sort_default
1 of 1