Skip Content

Tan Hot Melt Glue Stick, 1" Diameter, 3" Length, 264 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Tan Hot Melt Glue Stick, 1" Diameter, 3" Length, 264 PK

Price $632.00 / pkg. of 264

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GKK1
  • Mfr. Model # 3747 PG
  • UNSPSC # 31201609
  • Catalog Page # N/A
  • Shipping Weight 23.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Melt Glue Stick
  • Color Tan
  • Diameter 1"
  • Length 3"
  • For Use With Scotch-Weld Applicator PG II with Speed loader
  • Temp. Range -20 to 200 Degrees F
  • Application Time 45 sec.
  • Full Cure 24 hr.
  • Peel Strength 20 psi
  • Shear Strength 430 psi
  • Tensile Strength 750 psi
  • Substrates Hard and Soft Woods, Fabric, Rigid and Flexible Foams, ABS, GRP, Polycarbonate, and PVC
  • Characteristics Good Heat Resistance, Flexibility, Impact Resistant, High Delivery Rate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.