Skip Content

7" Hook-and-Loop Sanding Disc, Aluminum Oxide, Very Fine, Non-Woven, SC-DH, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

7" Hook-and-Loop Sanding Disc, Aluminum Oxide, Very Fine, Non-Woven, SC-DH, EA1

Price $12.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZR23
  • Mfr. Model # 04305
  • UNSPSC # 31191506
  • Catalog Page # 2982
  • Catalog Group # J0999
  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This surface-conditioning disc is designed to offer an ideal first-step for cleaning, blending, deburring, and finishing. It features durable, non-woven fiber construction that conforms well on irregular or contoured surfaces without undercutting or damaging the base material. The open-web material also runs cool and resists loading, while the evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing. As a tough, durable abrasive, aluminum oxide self-fractures to expose fresh cutting edges in use, whereas traditional abrasives such as garnet, quickly wear down with use. In addition to a high cut-rate, the aluminum oxide mineral offers hardness, strength, and low heat retention for use in grinding applications. Use in woodworking and metalworking, including ferrous alloys. Also suitable for composite, plastics, and other materials.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Vacuum Hole Design No Hole
  • Disc Dia. 7"
  • Grade Very Fine
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Color Blue
  • Series SC-DH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.