Skip Content

Heavy Duty Glass Cleaner,Size 2L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Heavy Duty Glass Cleaner, Size 2L


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4MH71
  • Mfr. Model # 20L
  • UNSPSC # 47131824
  • Catalog Page # 1829
  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Glass Cleaners
  • Item Heavy Duty Glass Cleaner
  • For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser
  • RTU Yield per Container 12 gal.
  • Chemical No. 20L
  • Size 2L
  • Color Blue Violet
  • Fragrance Floral
  • Container Type Bottle
  • Flash Point 118 Degrees F
  • For Use On Windows, Glass, Mirrors
  • pH 9.5 to 10.5
  • Standards NSF C1 Registered, Passes AMS 1550B, OSHA Hazard Communication Standard, 29 CFR 1910.1200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


3M™ Twist 'n Fill™ Cleaning Chemical Management System
Tamper-resistant cap helps to prevent contact with hazardous chemicals.
Dilution Control System

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.