Skip Content

Insulated Crimper,26-10 AWG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Insulated Crimper, 26-10 AWG

Price $56.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1A076
  • Mfr. Model # TH-450
  • NSN # 5120-01-164-1467
  • UNSPSC # 27111518
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ insulated crimper is a scissors style or anvil-type wire cutter that crimps a broad range of terminals and conductor styles including scrimp sleeves, standard parts, connectors, disconnectors, flags, and both insulated and noninsulated terminals. Versatile crimper has high-strength, heat-treated carbon steel construction for impact resistance. Features crimp dies for closed-end connectors. Includes wire-stripping stations for circumferential, effortless cutting.

View More

Technical Specs

  • Item Insulated Crimper
  • Capacity 26 to 10AWG
  • Overall Length 9-1/2"
  • For Use With For Broad Range of Insulated and Non-insulated Terminals and Connectors
  • Cuts Yes
  • Strips Yes
  • Adjustable Manual
  • Handle Type Cushion Grip
  • Replacement Die Code None
  • Features High-strength Heat Treated Carbon Steel Provides Dependable Service and Long Life, Cushioned Insulated Handles for Comfortable Grip
  • Includes Flags, Closed End Connectors, Crimp Sleeves and Standard Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.