Skip Content

Shrink Tubing,0.046in ID,Ylw,1000ft,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shrink Tubing, 0.046in ID, Ylw, 1000ft, PK3

Price $911.50 / pkg. of 3

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GCH7
  • Mfr. Model # FP-301-3/64-Yellow-1000'
  • UNSPSC # 39121711
  • Catalog Page # N/A
  • Shipping Weight 8.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Shrink Tubing
  • MaterialFlexible Polyolefin
  • Wall TypeThin Wall
  • Temp. Range-67 Degrees to 275 Degrees F
  • Shrink Ratio2:1
  • ColorYellow
  • Length1000 ft.
  • Wire Range23 to 17 AWG
  • I.D. Before Shrinking0.046"
  • I.D. After Shrinking0.023"
  • Wall Thickness After Shrinking0.016"
  • Shrink Temp.212 Degrees F
  • Max. Voltage600V
  • FeaturesFlame Retardant, Solvent Resistant
  • StandardsSAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
How can we improve our Technical Specifications?

Details

This flexible polyolefin heat shrink tubing is designed to be split resistant, cold flow resistant, mechanically tough, and easily marked. It is typically used as a shrink-fit electrical insulation over cable splices and terminations. It is also used for lightweight wire harness covering, wire marking, wire bundling, component packaging, and fire-resistant covering.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.