Skip Content

Hearing Band,17/20dB,Band W/ Pod close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Hearing Band, 17/20dB, Band W/ Pod

Price $13.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AP94
  • Mfr. Model # 320-2001
  • UNSPSC # 46181901
  • Catalog Page # 2050
  • Catalog Group # F0300
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ E-A-R™ Caboflex™ band-style hearing protector features soft, conical tips that swivel for easier fitting and greater comfort.Soft, conical tips swivel for easier fitting and greater comfort.

View More

Technical Specs

  • Item Hearing Band
  • Noise Reduction Rating NRR 17/20dB
  • Shape Pod
  • Plug Color Yellow
  • Plug Material PVC/Silicone/ABS
  • Band Color Blue
  • Metal Detectable No
  • Standards NSN 6515-01-149-4133, ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 5 out of 5 by 1000% better off This very simple device is perfect! It blocks out the right amount of the bad sounds that were actually causing me to have very stress headaches. The worst sound was a high pitched hiss sound from compressed air being blown at 2 second intervals for most of an entire 8 hour shift. January 25, 2015
Rated 3 out of 5 by good for a while These are great except the band breaks after about a year. You would think a company that makes tape and plastic items could make the headband out of some plastic or polymer that lasts a while. And like another reviewer said, the price for these things is ridiculous! They should sell for half what they sell for. August 14, 2013
  • 2016-05-02 T01:29:40.476-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6AP94, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.