Skip Content

Hearing Band,28dB,Tapered,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hearing Band, 28dB, Tapered, PR

3M

Price: $8.96 / pair

Please sign in or register to access lists

  • Item # 3NHP2
  • Mfr. Model # 320-1000
  • UNSPSC # 46181901
  • Catalog Page # 2264
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHearing Band
  • Noise Reduction Rating NRR28dB
  • ShapeTapered
  • Plug ColorYellow
  • Plug MaterialPolyurethane Foam
  • Band ColorOrange
  • Metal DetectableNo
  • StandardsANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

3M(TM) E-A-Rflex(TM) 28 banded hearing protector features soft, E-A-Rform(TM) foam tips that reacts to body temperature for enhanced comfort and fit.3M(TM) E-A-Rflex(TM) 28 features soft, E-A-Rform(TM) 28 foam tips that reacts to body temperature for enhanced comfort and fit.

• Pivoting tips for proper, comfortable fit that moves with the wearer for more consistent protection.
• Replaceable foam tips: product number 320-1001
• Noise Reduction Rating (NRR)* 28 dB. CSA Class AL.

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.

3M is Leading the Advancement of Hearing Conservation(TM).

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Replacement pod part number?

I can't find any information that indicates what the part number is for replacement ear pods for this Hearing Band. Is this available from Grainger?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Waldo308 is loaded.
Additional information about Waldo308 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the replacement pods is 3NHP3.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1