Skip Content

Safety Glasses,Clear,Antfg,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Safety Glasses, Adjustable Temple

3M

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignHalf 
  • SizeUniversal 
Lens Color
Please Select
Lens Coating
Please Select
Frame Material
Please Select
Standards
Please Select
Item #Lens ColorLens CoatingFrame MaterialStandardsAvailabilityPrice Qty
2TV43BronzeAntifog, Scratch-ResistantElastomericANSI Z87.1-2003

Typically in Stock

$19.99 / each

21A142BronzeScratch-ResistantNylonANSI Z87.1-2010, CSA-Z94.3-2007

Typically in Stock

$14.62 / each

5JDW5BrownAntifogNylonANSI Z87.1-2003, CSA Z94.3-2007

Typically in Stock

$36.70 / each

4DY75ClearAntifogMetalANSI Z87.1-2003

$15.27 / each

5JDV2ClearAntifogNylonANSI Z87.1-2003

$14.23 / each

1DPG2ClearAntifogNylonANSI Z87.1-2003

$33.75 / each

5JDW6ClearAntifogNylonANSI Z87.1-2003, CSA Z94.3-2007

$35.05 / each

38W560ClearAntifogNylonANSI Z87.1-2010, CSA Z94.3-2007

$9.80 / pair

38W557ClearAntifogPolycarbonateANSI Z87.1-2010, CSA Z94.3-2007

$8.47 / pair

2TV42ClearAntifog, Scratch-ResistantElastomericANSI Z87.1-2003

$17.73 / each

5PA80ClearAntifog, Scratch-ResistantNylonANSI Z87.1-2003, CSA Z94.3-2002

$8.43 / each

3NRY1ClearAntifog, Scratch-ResistantPlasticANSI Z87.1-2003

$19.43 / each

3NRR8ClearAntifog, Scratch-ResistantANSI Z87.1-2003, CSA Z94.3-2007

Clearance - Limited Quantity Available

$10.20 / each

21A141ClearScratch-ResistantNylonANSI Z87.1-2010, CSA-Z94.3-2007

Typically in Stock

$13.37 / each

21A143ClearScratch-ResistantNylonANSI Z87.1-2010, CSA-Z94.3-2007

Typically in Stock

$12.34 / each

4DY76GrayAntifogMetalANSI Z87.1-2003

$16.05 / each

5JDV3GrayAntifogNylonANSI Z87.1-2003

$23.52 / each

38W558GrayAntifogPolycarbonateANSI Z87.1-2010, CSA Z94.3-2007

$8.82 / pair

5PA81GrayAntifog, Scratch-ResistantNylonANSI Z87.1-2003, CSA Z94.3-2002

$11.68 / each

3WMJ4Indoor/OutdoorScratch-ResistantMetalANSI Z87.1-2003, CSA Z94.3-2007

$18.22 / each

5JDV4Indoor/OutdoorScratch-ResistantNylonANSI Z87.1-2003

$23.52 / each

4MRP4Neutral GrayAntifogMetalANSI Z80.3-2008, ANSI Z87.1-2003

$17.57 / each

5JDW4Red MirrorScratch-ResistantNylonANSI Z87.1-2003, CSA Z94.3-2007

Typically in Stock

$36.70 / each

33NU33Shade 3.0Antifog, Scratch-ResistantCSA Z94.3-07 and ANSI Z87.1

Typically in Stock

$14.73 / each

33NU34Shade 3.0Antifog, Scratch-ResistantCSA Z94.3-07 and ANSI Z87.1

Typically in Stock

$14.60 / each

Adding More Products