Skip Content

3M(TM) 7500 Series Half Mask,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3M(TM) 7500 Series Half Mask, S

3M

Price: $49.05 / each

Please sign in or register to access lists

  • Item # 3PB39
  • Mfr. Model # 7501
  • NSN #
  • UNSPSC # 46182002
  • Catalog Page # 2364
  • Catalog Group # F9175
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHalf Mask Respirator
  • SizeS
  • Facepiece MaterialSilicone
  • Cartridges IncludedNo
  • Configured ForDual Cartridge
  • ConnectionBayonet
  • Head Harness MaterialNeoprene Elastic, Thermoplastic Elastomer
  • SuspensionYolk and Cradle
  • IncludesResealable Storage Bag
  • StandardsNIOSH
How can we improve our Technical Specifications?

Details

This half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M(TM) Cool Flow(TM) Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.Easy breathing, comfortable and durable repiratory protection: The 3M(TM) Half Facepiece Reusable Respirator 7500 Series offers the following features: -Advanced silicone material for increased comfort and greater durability -Proprietary 3M(TM) CoolFlow(TM) Valve helps make breathing easier and can offer cooler and drier comfort -Dual-mode head harness that adjusts easily so users can wear the respirator in either standard or drop-down mode -Solid exhalation valve cover which directs exhaled breath and moisture downward while helping protect the valve area from debris while also making for easier cleaning -For use with 3M(TM) Cartridges 6000 Series; 3M(TM) Filters 2000, 2200, 7000 or 5000 Series; or 3M(TM) Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals. -Head harness assembly and spare parts available -Comes with reclosable storage bag When properly fitted and used with approved 3M(TM) Cartridges and Filters, helps provide respiratory protection from a variety of gases, vapors and particulate hazards at concentrations up to 10 times the Permissible Exposure Limit (PEL). Not for use in environments that are immediately dangerous to life or health (IDLH).

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.