Skip Content

Full Body Harness,2XL,400 lb.,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Full Body Harness, 2XL, 400 lb., Green

3M

Price: $151.75 / each

Please sign in or register to access lists

  • Item # 23X912
  • Mfr. Model # 1040-XXL
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Catalog Group # G5754
  • Shipping Weight 3.75 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFull Body Harness
  • Harness ApplicationConstruction
  • Size2XL
  • Weight Capacity400 lb.
  • Back D-RingYes
  • Front D-RingNo
  • Side D-RingsNo
  • Shoulder Strap BucklesNo
  • Chest Strap BucklesPass-Through
  • Leg Strap BucklesTongue
  • Subpelvic StrapYes
  • ColorGreen
  • Webbing MaterialPolyester
  • Hardware MaterialSteel
  • StandardsANSI Z359.1-07, CSA Z259.10.06 Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Apache Fall Protection Harness with Pass Thru Chest Connection, Grommet Leg Connection, Back D-ring. For total working weight of 311 - 400 lbs. Lanyard storage and web keepers. Must be used with 400 lb. rated lanyard.3M Fall Protection equipment has earned the confidence of companies and workers across the country by offering a broad line of fall protection products and systems. With products designed to meet fall protection standards, we're committed to meeting your unique fall protection needs with our focus on custom solutions for your job site.

Fall protection full body harnesses are the most personal component of any fall protection system. Added comfort features include targeted padding and quick adjustment hardware. These features can help increase worker productivity and fall safety by making the harness easeier to wear and fit properly.

• High strength web
• Sizes XXL and XXXL
• Weight capacity: 400

When using a personal fall arrest system, the user must inspect the equipment before each use and a semi-annual inspection must be performed by a competent person.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.