Skip Content

3M(TM) Ultimate FX Respirator,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3M(TM) Ultimate FX Respirator, L

3M

Price: $349.75 / each

Please sign in or register to access lists

  • Item # 5WZA2
  • Mfr. Model # FF-403
  • UNSPSC # 46182005
  • Catalog Page # 2364
  • Catalog Group # G8865
  • Shipping Weight 2.15 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFull Face Respirator
  • Configured ForDual Cartridge
  • SizeL
  • Facepiece MaterialSilicone
  • Cartridges IncludedNo
  • ConnectionBayonet
  • Head Harness MaterialSilicone
  • Suspension6 Point
  • StandardsNIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Engineered for maximum comfort, durability and visibility, the Ultimate FX FF-400 is the only respirator with Scotchgard(TM) Protector. This respirator features soft yet durable, silicone material and a large lens for superior peripheral vision.The 3M(TM) Ultimate FX Full Facepiece Reusable Respirator FF-400 Series is 3M’s most rugged facepiece, providing flexibility in X-treme environments while still delivering superior comfort and an exceptional field of view. This facepiece offers an ergonomic, streamlined design – for lightweight, balanced comfort. The Ultimate FX FF-400 also offers the following features:br/br/

Comfort
• Comfort head cradle – positions the respirator more comfortably on the head, reducing pressure points and hair pulling
• Soft, silicone nose cup and faceseal
• 3M(TM) Cool Flow(TM) Valve for easier breathing and cool, dry comfort
• Large lens for excellent peripheral vision
• Low profile bayonet cartridge attachments, designed for improved balance and better weight distributionbr/br/

Durability & Security
• Long-lasting head harness – straps pulled over one million times in durability testing
• Six-strap configuration for a secure fit
• Silicone nose cup and faceseal – engineered for maximum durability and resiliencebr/br/

Easy to Use/Easy to Clean
• Paint and stain-resistant lens – 3M’s exclusive Scotchgard(TM) coating causes some paints and stains to bead up on the surface so they can be wiped off easily and helps lens stay clearer during spray applications
• Scotchgard(TM) Semi-permanent Lens Cover – lasts longer than standard tear-aways while also providing the benefits of the Scotchgard(TM) coating
• Respirator attachments – twist on and off easily for quick assembly and disassembly
• Bonded silicone gaskets – eliminates loose gaskets that can be lost

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.