Skip Content

Full Body Harness,Universal,310 lb.,Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Full Body Harness, Universal, 310 lb., Ylw

3M

Price: $74.95 / each

Please sign in or register to access lists

  • Item # 3JMV2
  • Mfr. Model # 10910
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Shipping Weight 2.75 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFull Body Harness
  • Harness ApplicationConstruction
  • SizeUniversal
  • Weight Capacity310 lb.
  • Back D-RingYes
  • Front D-RingNo
  • Side D-RingsNo
  • Chest Strap BucklesMating
  • Leg Strap BucklesMating
  • ColorYellow
  • Webbing MaterialPolyester
  • StandardsANSI, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

SafeLight Fall Protection Harness with Pass Thru Chest Connection, Pass Thru Leg Connection, Back D-ring. Lanyard storage and web keepers.3M Fall Protection equipment has earned the confidence of companies and workers across the country by offering a broad line of fall protection products and systems. With products designed to meet fall protection standards, we're committed to meeting your unique fall protection needs with our focus on custom solutions for your job site.

Fall protection full body harnesses are the most personal component of any fall protection system. Added comfort features include targeted padding and quick adjustment hardware. These features can help increase worker productivity and fall safety by making the harness easeier to wear and fit properly.

The SafeLight fall protection harness features quality construction at an economical price for an excellent value.

• Universal Size
• Back D-ring
• Mating chest and leg connections
• Weight capacity: 310

When using a personal fall arrest system, the user must inspect the equipment before each use and a semi-annual inspection must be performed by a competent person.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.