Skip Content

Fork Terminal,Yellow,12 to 10 AWG,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fork Terminal, Yellow, 12 to 10 AWG, PK50

Price $17.13 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5X528
  • Mfr. Model # MVU10-10FX
  • NSN # 5940-99-000-0399
  • UNSPSC # 39121432
  • Catalog Page # 516
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFork Terminal
  • Terminal TypeStandard
  • Insulation TypeVinyl
  • Color CodeYellow
  • Connection TypeLug
  • Wire Range12 to 10 AWG
  • Stud Size#10
  • Max. Temp.221 Degrees F
  • Max. Voltage600V
  • Overall Length1.03"
  • SeamButted
  • Connection MaterialCopper
  • StandardsUL Listed/CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am also looking for a quick disconnect male and female that will fit 14 to 16 ga. wire
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about bmahan1 is loaded.
Additional information about bmahan1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For the quick disconnects, please consider Grainger item numbers (in pairs) 3KF08 and 3KF09; 4FRK5 AND 4FRK8; and 4X315 and 1A092. Grainger does not currently stock a fork terminal designed for a 5/16" stud.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:03:23.948-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5X528, prod, sort_default
1 of 1
  • 2015-06-01T20:03:23.950-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5X528, prod, sort_default
1 of 1