Skip Content

 
Foam Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Foam Tape

3M

Technical Specs

  • Item Foam Tape 
  • Material Vinyl 
  • Color Black 
  • Shape Continuous Roll 
Width
Please Select
Thickness
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Width
Thickness
Length
Price
Qty
Please use Qty box to add item(s) to cart.
4508
3/4"
125 mil
36 yd.

$134.75 / each

Enter location to check availability
Catalog Page #  1965 

Price $134.75 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 3/4"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 36 yd.
4504
3/4"
250 mil
18 yd.

$111.15 / each

Enter location to check availability
Catalog Page #  1965 

Price $111.15 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 3/4"
  • Thickness 250 mil
  • Shape Continuous Roll
  • Length 18 yd.
4516
3/4"
62 mil
36 yd.

$115.20 / each

Enter location to check availability
Catalog Page #  1965 

Price $115.20 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 3/4"
  • Thickness 62 mil
  • Shape Continuous Roll
  • Length 36 yd.
4504
1"
250 mil
18 yd.

$138.25 / each

Enter location to check availability
Catalog Page #  1965 

Price $138.25 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 1"
  • Thickness 250 mil
  • Shape Continuous Roll
  • Length 18 yd.
4516
1"
62 mil
36 yd.

$136.80 / each

Enter location to check availability
Catalog Page #  1965 

Price $136.80 / each

Technical Specs

  • Item Foam Tape
  • Material Vinyl
  • Color Black
  • Width 1"
  • Thickness 62 mil
  • Shape Continuous Roll
  • Length 36 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More