Skip Content

Filter,Magenta,Bayonet,PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Filter, Magenta, Bayonet, PK 12

3M

Price: $82.75 / pkg. of 12

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 3PB42
  • Mfr. Model # 7093
  • NSN # 4240-01-496-1955
  • UNSPSC # 46182005
  • Catalog Page # 2364
  • Shipping Weight 1.23 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemFilter
  • Color CodeMagenta
  • Approved forP100
  • ConnectionBayonet
  • For Use With3M(TM) Half and Full Face Respirator
  • StandardsNIOSH Approved

Compliance and Restrictions

None

Details

NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M(TM) Respirators 5000 Series or 3M(TM) Cartridges 6000 Series with 3M(TM) Adapter 502, 3M(TM) Facepieces 6000 Series, or 3M(TM) Facepieces 7000 Series with bayonet filter holders.When properly fitted, use in a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, and exposure to lead, asbestos, cadmium, arsenic, and MDA for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces. Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode. Do not use in environments that are Immediately Dangerous to Life or Health (IDLH).
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.