Skip Content

Filter System,1 In NPT,20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Filter System, 1 In NPT, 20 gpm

Price $504.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MHW6
  • Mfr. Model # AP902
  • UNSPSC # 40161502
  • Catalog Page # N/A
  • Shipping Weight 9.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AP900 Series of whole-house water filtration systems improves water quality and taste while supplying cleaner, clearer water to every water source point in the house. These systems are referred to as point-of-entry (POE) systems and are installed downstream from the water meter or well pump. These systems help protect plumbing and fixtures while reducing unpleasant taste, color and odor. Maintenance of a whole-house water filter system is as simple as replacing a light bulb with a simple quarter turn of the cartridge or placing a service call with your local plumbing professional. The innovative Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without having to contact the filter media or the need for a filter wrench.

View More

Technical Specs

  • Item Water Filter System
  • Microns 5
  • Flow Rate 20 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Service Life 100,000 gal.
  • With Gauge/Without Gauge Without Gauge
  • Application Point of Entry
  • Overall Height 25-1/16"
  • Overall Depth 4-1/2"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. AP910R
  • Connection 1" NPT
  • Color Blue
  • Filter Media Activated Carbon
  • Reduces Sediment, Particulate, Dirt and Rust
  • Head Material 304 Stainless Steel
  • Standards NSF 42
  • Includes Mfr. No. AP910R Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.