Skip Content

Emergency Escape Mouth Bit Respirator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Emergency Escape Mouth Bit Respirator

3M

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 14J688
  • Mfr. Model # 5512
  • UNSPSC # 46182007
  • Catalog Page # 2380
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEmergency Escape Mouth Bit Respirator
  • Used ForAcid Gas/N95
  • IncludesStorage Bag
  • SizeUniversal
  • StandardsNIOSH Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to help provide respiratory protection for emergency escape from atmospheres containing certain acid gases and certain non-oil based particulates (N95 filter).NIOSH approved single cartridge escape only mouthpiece reusable respirator for protection against certain acid gases (Chlorine, Hydrogen Chloride, Sulfur Dioxide, Chlorine Dioxide, Hydrogen Sulfide) and certain non-oil based particles (N95 filter).

Benefits include:
• Replacement cartridge design on reusable model can extend life of facepiece and potentially provide a cost savings.
• In-service and storage shelf life markings help to determine respirator replacement schedule and manage on-site inventory.*
• Clear, resealable bag provides flexibility in respirator inspection and helps protect respirators in dusty and dirty environments.
• Unique combination Acid Gas cartridge with N95 filter availability for certain industrial applications. (5512 model only)

*One-year in-service use and five year storage shelf life based upon proper storage and maintenance per user instructions.M8
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.