Skip Content

Electronic Lens Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Lens Assembly

3M

Price: $1,029.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KB88
  • Mfr. Model # 7991
  • UNSPSC # 46182005
  • Catalog Page # N/A
  • Shipping Weight 0.92 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAuto Darkening Electronic Lens Assembly, Shade 9-12
  • For Use With7990 and 7990-AM Welding Shield Kit
  • Size2.4" x 3.8"

Compliance and Restrictions

None

Details

Adjustable shade, electronic auto darkening lens for use with 3M(TM) Clip-on Welding Faceshield Kit 7990/7990-AM. Autodarkening lens enhances the quality and speed of the welds by allowing the wearer to view the weld with the lens down, unlike traditional passive lenses. Varaible shade options (9-12) allows for multiple uses.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.