Skip Content

 
Electronic Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ear Muff


Technical Specs

  • ItemElectronic Ear Muff 
Noise Reduction Rating NRR
Please Select
Auxiliary Input
Please Select
Radio Band Type
Please Select
Color
Please Select
Battery Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Auxiliary Input
Radio Band Type
Color
Battery Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
MT15H67FB-01
19dB
Gray

$177.50 / each

Electronic Ear Muff,19dB,Over-the-H,Gra
Catalog Page #  2267 

Price $177.50 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR19dB
  • ColorGray
MT7H7P3E4010-NA-50
24dB
Two-Way
Blue
Li-Ion

$1,307.00 / each

Electronic Ear Muff,24dB,Blue
Catalog Page #  2268 

Price $1,307.00 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR24dB
  • Radio Band TypeTwo-Way
  • ColorBlue
  • Battery TypeLi-Ion
MT7H7B4010-NA-50
25dB
Two-Way
Blue
Li-Ion

$1,307.00 / each

Electronic Ear Muff,25dB,Blue
Catalog Page #  2268 

Price $1,307.00 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR25dB
  • Radio Band TypeTwo-Way
  • ColorBlue
  • Battery TypeLi-Ion
MT7H7F4010-NA-50
25dB
Two-Way
Blue
Li-Ion

$1,307.00 / each

Electronic Ear Muff,25dB,Blue
Catalog Page #  2268 

Price $1,307.00 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR25dB
  • Radio Band TypeTwo-Way
  • ColorBlue
  • Battery TypeLi-Ion
WTD2600
26dB
3.5mm Jack
AM/FM
Black/Gray
(2) AA

$198.25 / each

Digital WorkTunes AM/FM Headset,NRR 26
Catalog Page #  2267 

Price $198.25 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR26dB
  • Auxiliary Input3.5mm Jack
  • Radio Band TypeAM/FM
  • ColorBlack/Gray
  • Battery Type(2) AA
H7A-PTL
26dB
Black/Gray
(1) AA

$73.30 / each

Electronic Ear Muff,26dB,Over-the-H,Bat
Catalog Page #  2267 

Price $73.30 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR26dB
  • ColorBlack/Gray
  • Battery Type(1) AA