Skip Content

Electronic Ear Muff,26dB,Over-the-H,Bat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Ear Muff, 26dB, Over-the-H, Bat

Price $73.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DY70
  • Mfr. Model # H7A-PTL
  • UNSPSC # 46181902
  • Catalog Page # 2267
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR26dB
  • Ear Muff StyleOver-the-Head
  • ColorBlack/Gray
  • Battery Type(1) AA
  • StandardsANSI S3.19-1974
  • IncludesBattery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The PTL HT listen-only headband headset offers attenuation with the push of a button. This comfortable and durable communications headset allows for long-term use under exacting conditions.The practice of "lifting off" an earmuff to hear can compromise attenuation and protection for wearers. 3M Peltor`s PTL earmuff helps resolve this problem by allowing "outside the muff" sounds to be heard clearly when needed.

The PTL HT Series listen only over the head model also features:

• Earcup button for listening mode
• Listen-through capabilitiy with the pass-through sound limited to 87 dB
• Auto-switches to full protection after 30 seconds or when button is pressed again
• Earcups with liquid and foam-filled comfort cushions for long wear and optimum seal
• Possible industries include: heavy equipment operators, airports, manufacturing, construction, agricultural, racing, oil rigs, petroleum refineries
• NRR 26dB*

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.

3M is Leading the Advancement of Hearing Conservation(TM)

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.