Skip Content

BlackRubber Electrical Tape 3-3/4" Width, 10 ft. Length, 125 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

BlackRubber Electrical Tape 3-3/4" Width, 10 ft. Length, 125 mil Thickness

Price $481.50 / pkg. of 8

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JLH6
  • Mfr. Model # 2229-3-3/4x10
  • UNSPSC # 30161507
  • Catalog Page # 530
  • Shipping Weight 25.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectrical Tape
  • MaterialRubber
  • ColorBlack
  • ShapeContinuous Roll
  • Width3-3/4"
  • Length10 ft.
  • Thickness125 mil
  • Max. Voltage1000
  • AdhesiveMastic
  • Performance Temp.Up to 176 Degrees F
  • UV ResistanceYes
  • StandardsASTM D1000, D150
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Conforms to irregular surfaces to insulate and seal in indoor and outdoor bus bar and splicing applications. High quality mastic laminated to rubber tape insulates, pads and seals cables and accessories. Features self-healing characteristics. Comes with an easy-release liner.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.