Skip Content

Ear Plugs,29dB,Corded,Univ,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Ear Plugs, 29dB, Corded, Univ, PK100

Price $137.25 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ANU4
  • Mfr. Model # P1401
  • UNSPSC # 46181901
  • Catalog Page # 2050
  • Catalog Group # H1490
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ E-A-R™ Pistonz™ corded, push-to-fit earplugs are stylish hearing protection that feature soft foam tips with a metallic look and a convenient thumb-grip stem. No-roll foam makes fitting easy; simply push the earplug into the earcanal and twist to adjust the fit. Soft foam tips conform to the unique shape of each earcanal to create a comfortable noise-blocking seal. Since there is no need to roll these earplugs down before use, fitting is easy, and the foam tips stay clean, even when your hands are dirty. Push-to-fit products provide in-ear comfort and convenience.

View More

Technical Specs

  • Corded/Without Cord Corded
  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Pairs Per Package 100
  • Size Universal
  • Noise Reduction Rating NRR 29dB
  • Metal Detectable No
  • Series Pistonz(TM)
  • Shape Cylinder
  • Plug Color Silver
  • Plug Material Polyurethane Foam
  • Cord Color Silver
  • Cord Material Vinyl
  • Packaging Poly Bag
  • Standards ANSI S3.19-1974, CSA Class AL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.