Skip Content

Ear Plugs,33dB,Corded,Univ,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Ear Plugs, 33dB, Corded, Univ, PK200

Price $98.50 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NZF5
  • Mfr. Model # 311-1250
  • UNSPSC # 46181901
  • Catalog Page # 2049
  • Catalog Group # H0966
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ E-A-Rsoft™ Yellow Neons™ corded earplugs seal the ear canal with soft, slow-recovery foam for excellent noise reduction and comfort. Soft foam earplugs are easy to roll down and insert, then expand within the ear canal for a comfortable, secure fit.

• Poly bag keeps each pair of earplugs available or accessible for re-use
• Regular size fits most ear canals
• Test compatible with 3M™ E-A-Rfit™ Validation System

View More

Technical Specs

  • Corded/Without Cord Corded
  • Item Ear Plugs
  • Disposable/Reusable Disposable
  • Pairs Per Package 200
  • Size Universal
  • Noise Reduction Rating NRR 33dB
  • Metal Detectable No
  • Series E-A-Rsoft(TM) Yellow Neon(TM) Blasts(TM)
  • Shape Tapered
  • Plug Color Yellow
  • Plug Material Polyurethane Foam
  • Cord Color Blue
  • Cord Material Vinyl
  • Packaging Poly Bag
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.