Skip Content

Ear Plugs,21dB,w/o Cord,Univ,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Plugs, 21dB, w/o Cord, Univ, PK25

Price $75.70 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NKV6
  • Mfr. Model # PELTIP1
  • UNSPSC # 46181901
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without CordWithout Cord
  • ItemEar Plugs
  • Disposable/ReusableReusable
  • Pairs Per Package25
  • SizeUniversal
  • Noise Reduction Rating NRR21dB
  • Metal DetectableNo
  • SeriesPeltor(TM) Replacement Plug for HearPlug Models HTM06, 07, 08
  • ShapeFlanged
  • Plug ColorYellow
  • Plug MaterialPVC Foam
  • PackagingBox
  • StandardsANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Extend the life of your equipment with these 3M™ E-A-R™ Classic™ Disposable Communication Earplugs, for use with 3M™ Peltor™ HearPlugs listen-only earpieces - combining clear sound reproduction with hearing protection. Easy-to-insert earplug with hole allows transmission to be heard clearly.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The technical specifications provided in the product name and Technical Specs do not agree with the information in the Details section and when reviewing 3M's website's details for item PELTIP1...
6 months ago
by
Read all my Q&A
 
Please wait while more information about JacobF is loaded.
Additional information about JacobF could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has received your question and is unable to provide an answer at this time. We have contacted the relevant product supplier(s) for assistance in answering your question.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

When ordering the Grainger part number 3NKV6, you will receive the 3M part number of the PELTIP1.

The PELTIP1 3NKV6 is the cylindrical replacements tip that has a NRR of 29 dB.
The PELTIP2 3NKV7 is the cone shaped replacement tip that has a NRR of 21 dB.

It does appear that the information and descriptions are reversed for these items.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-05T20:42:46.340-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NKV6, prod, sort_default
1 of 1
  • 2015-07-05T20:42:46.343-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NKV6, prod, sort_default
1 of 1