Skip Content

Ear Plugs,25dB,Corded,Univ,PR100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Plugs, 25dB, Corded, Univ, PR100

Price $159.50 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NHH7
  • Mfr. Model # 311-1115
  • UNSPSC # 46181901
  • Catalog Page # 2263
  • Catalog Group # E8467
  • Shipping Weight 1.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without CordCorded
  • ItemEar Plugs
  • Disposable/ReusableReusable
  • Pairs Per Package100
  • SizeUniversal
  • Noise Reduction Rating NRR25dB
  • Metal DetectableNo
  • SeriesE-A-R(TM) Express(TM) Pod Plugs(TM)
  • ShapePod
  • Plug ColorYellow
  • Plug MaterialPolyurethane Foam
  • Cord ColorAssorted
  • Cord MaterialVinyl
  • PackagingPillow Pack
  • StandardsANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

3M™ E-A-R™ Express™ Pod Plugs™ corded earplugs feature advanced "no-roll", slow-recovery foam and assorted color grips. Paddle-style grips allow easy fitting and help keep earplug tips clean even when your hands are dirty. Unique foam formula allows earplug insertion without rolling to keep fingers, plugs, and ears clean. Slow-recovery foam inserts easily, then seals and stays in place for comfortable hearing protection.

• Reusable Pillow Pack helps keep earplugs clean when they are not being worn
• Paddle-style grips provide quick, clean, and consistent placement and hearing protection
• Test compatible with 3M™ E-A-Rfit™ Validation System

Alternate Products

Alternate Search Terms


Rated 3.8 out of 5 by 5reviewers.
Rated 3 out of 5 by Need longer portion that you grasp to remove I like these and use them often. BUT the portion that you grasp to remove them should be longer. I have pulled the cord out of the plug on all of these that I have used. May 23, 2015
Rated 1 out of 5 by Inferior to Ao Safety product they replace. This product is inferior to the AO product they replace. That is clear when viewed side by side. Hope 3M saved a dollar or two. August 19, 2012
Rated 5 out of 5 by Protection,Comfort This product is very comfortable,but has the primary purpose of protecting my hearing. August 9, 2012
Rated 5 out of 5 by So convenient and comfortable, I use them all the time. I carry 3M TEKK ear plugs in my pocket all the time because they're so convenient, so I actually wear them when ever I'm around equipment or other noise sources. I can wear the plugs with any clothing or PPE, and the cord keeps them from getting lost when I take them out. At 40, I still have full hearing thanks to regular use of hearing protection. June 11, 2012
Rated 5 out of 5 by Best comfortable earplugs I have used multiple earplugs as I have done shooting, machine work and have used earplugs for general use just to block noise in shopping malls and such.These earplugs are easily the most comfortable I have used and they are are easy to insert. They have a very slight texture feel on them which makes them feel silky. Being narrow at the top they insert easily and the triple flange blocks noise but is flexible enough not to cause discomfort for all day use There is no waiting for them to expand either. I have had some other earplugs give me headaches after a few hours due to pressure on the ear canal. These have no such problems.They block loud noises to a safe level such as in machine areas but allow for clear distinguishing of lower level noises such as conversation. Conversation is slightly muffled but the effect is evenly distributed throughout frequencies. I have used these while working retail and have still been able to hear people easily enough while drowning out the high pitch noise of children screaming to a tolerable level. These earplugs are bright orange for safety. I have seen yellow too but I have been able to cover them with my long hair in retail and no-one could tell I had them in.These earplugs are reusable and easy to clean with just some soap and water. They come with an attached cord but I pulled the cord out and find them easier to use without. They will last years as I have had a pair for at least 2 years still going strong. There is no offensive odour as they are made from silicone, and they do not get sticky or disintegrate like foam earplugs do.They come with a white case for easy storage and transport which helps them to stay clean and easily accessible. You could probably attach a small key chain ring on it. It unfortunately doesn't come with a key chain attachment for storage on a belt or key chain. As it is you would have to keep the container in a pocket or something.Removal is quick and easy. This should go without saying but for the most part just gently pull out. I personally find that a slight twist while pulling is most comfortable to avoid any sudden pressure changes in the ear.Prices would probably vary from stores but these have far exceeded other earplugs I have used in which the price was more than double. These earplugs are great value for money and always a staple in my bag and toolbox. Highly recommended. August 25, 2011
  • 2015-08-27T19:42:45.609-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_3NHH7, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.