Skip Content

Ear Plugs,32dB,W/o Cord,Univ,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Plugs, 32dB, W/o Cord, Univ, PK200

Price $48.70 / pkg. of 200

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NHA3
  • Mfr. Model # P1000
  • UNSPSC # 46181901
  • Catalog Page # 2262
  • Catalog Group # H0964
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without CordWithout Cord
  • ItemEar Plugs
  • Disposable/ReusableDisposable
  • Pairs Per Package200
  • SizeUniversal
  • Noise Reduction Rating NRR32dB
  • Metal DetectableNo
  • SeriesNitro(TM)
  • ShapeTapered
  • Plug ColorAssorted
  • Plug MaterialPolyurethane Foam
  • PackagingPoly Bag, 200 Pairs
  • StandardsANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Self-adjusting foam allows easy roll-down, insertion, and wear.

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The product description is misleading. It’s only a 200 pair pack like all the others, but this one is described as being a 400 pack, where the others are a true 200 pack of 200 pairs. They sell the other 3Ms with higher dB for cheaper??? Last time I buy these ones… I’ll stick to the better 33dB 3GY48 for $5 cheaper. September 26, 2012
  • 2015-09-03T19:59:11.200-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3NHA3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Read all my Q&A
 
Please wait while more information about Coreguy is loaded.
Additional information about Coreguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 3NHA3 has 200 pairs in the box. Each pair is wrapped individually.
3 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
It's 200 individual pairs in Poly bags. Not 400 Pairs. The other items marked as 200 pack are actually 200 pairs, where this item maked as 400 pack is only 200 pairs. So it's not the "Bargin" it looks like...
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Gabramson is loaded.
Additional information about Gabramson could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:46:59.072-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NHA3, prod, sort_default
1 of 1
  • 2015-09-03T19:46:59.074-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NHA3, prod, sort_default
1 of 1