Skip Content

Ear Plugs,25dB,w/o Cord,Univ,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ear Plugs, 25dB, w/o Cord, Univ, PK100


Price $98.40 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3AX81
  • Mfr. Model # 321-2100
  • UNSPSC # 46181901
  • Catalog Page # 2263
  • Catalog Group # E8466
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without Cord Without Cord
  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Pairs Per Package 100
  • Size Universal
  • Noise Reduction Rating NRR 25dB
  • Metal Detectable No
  • Series E-A-R(TM) Express(TM) Pod Plugs(TM)
  • Shape Pod
  • Plug Color Yellow
  • Plug Material Polyurethane Foam
  • Cord Color Blue
  • Packaging Pillow Pack
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



E-A-R™ Express™ Pod Plugs™ push-to-fit earplugs feature advanced "no-roll", slow-recovery foam tips and assorted, paddle-style color grips. Unique grips allow easy fitting and help keep earplug tips clean even when your hands are dirty. Advanced "no-roll" corded push-to-fit foam earplugs with paddle-style grips make getting a good fit easier than ever. Unique foam formula allows earplug insertion without rolling. Slow-recovery foam inserts easily, then seals the ear canal for comfortable hearing protection.

• Reusable Pillow Pack helps keep earplugs clean when they are not being worn
• All Blue Grips - Yellow Foam
• Test compatible with 3M™ E-A-Rfit™ Validation System

Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by requested by employees sufficient for what the are needed for............. April 4, 2012
  • 2015-11-27 T19:22:47.555-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AX81, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.