Skip Content

Ear Plugs,33dB,Corded,Met Det,Lrg,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Plugs, 33dB, Corded, Met Det, Lrg, PK200

Price $189.00 / pkg. of 200

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NFC7
  • Mfr. Model # 311-4101
  • UNSPSC # 46181901
  • Catalog Page # 2264
  • Shipping Weight 2.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without CordCorded
  • ItemEar Plugs
  • Disposable/ReusableDisposable
  • Pairs Per Package200
  • SizeLarge
  • Noise Reduction Rating NRR33dB
  • Metal DetectableYes
  • SeriesE-A-R(TM) Classic(TM)
  • ShapeCylinder
  • Plug ColorYellow
  • Plug MaterialPVC Foam
  • Cord ColorBlue
  • Cord MaterialMetal-Detectable
  • PackagingPoly Bag
  • StandardsANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

3M™ E-A-R™ Classic™ Metal Detectable earplugs were specially developed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes. Recognized by most metal-sensing systems, these earplugs feature an implanted stainless steel ball bearing in the plug and metal particles in the cord.

• Poly bag keeps each pair of earplugs clean before use
• Slow-recovery earplug foam is flame-resistant and water-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.