Skip Content

Ear Plugs,22dB,Corded,Univ,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Ear Plugs, 22dB, Corded, Univ, PR

Clearance Price $26.65 / pair

Price $27.20 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VKA1
  • Mfr. Model # 370-2000
  • UNSPSC # 46181901
  • Catalog Page # 2050
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

E-A-R™ ARC Plugs™ are double-ended for a choice of continuous protection on the red end or the yellow end Hear-Through™ design. With Hear-Through, the wearer can hear conversations, signals, and other ambient sound clearly until arc flash occurs, when the calibrated noise filter activates immediately to suppress impulse noise to a safer level. The tri-flange, push-to-fit design is washable and reusable.

View More

Technical Specs

  • Corded/Without Cord Corded
  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 22dB
  • Metal Detectable No
  • Series E-A-R(TM) ARC Plugs(TM)
  • Shape Flanged
  • Plug Color Yellow/Red
  • Plug Material Elastomeric Polymer
  • Cord Color Black
  • Packaging Blister Pack
  • Standards ANSI S3.19-1974, ARC Category 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.