Skip Content

Ear Plugs,32dB,Without Cord,PK120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ear Plugs, 32dB, Without Cord, PK120


Price $95.35 / pkg. of 120

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1MCD9
  • Mfr. Model # P1300
  • UNSPSC # 46181901
  • Catalog Page # 2262
  • Catalog Group # H0958
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without Cord Without Cord
  • Item Ear Plugs
  • Disposable/Reusable Disposable
  • Pairs Per Package 120
  • Size Universal
  • Noise Reduction Rating NRR 32dB
  • Metal Detectable No
  • Series Skull Screws(TM)
  • Shape Tapered
  • Plug Color Silver
  • Plug Material Polyurethane Foam
  • Packaging Poly Bag
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



3M™ E-A-R™ Skull Screws™ push-to fit uncorded foam earplugs sport the tough look of threaded metal, but feel of soft foam, while offering push-to-fit convenience and noise attenuation with attitude. Effective hearing protection and compliance with a clean, easy twist. Grab the attention of your young workers with these radically designed push-to-fit corded foam earplugs, and help boost hearing protection and compliance at the same time.

• Tough look of threaded metal, but feel of soft foam
• Push-to-fit style means no earplug roll-down required
• Foam tips stay clean, even when your hands are dirty
• New, softer foam

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.