Skip Content

Ear Plugs,25dB,Corded,Met Det,Univ,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3M

Ear Plugs, 25dB, Corded, Met Det, Univ, PK200

Price $327.00 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L954
  • Mfr. Model # 340-4017
  • UNSPSC # 46181901
  • Catalog Page # N/A
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ E-A-R™ UltraFit™ corded earplugs feature a proprietary, premolded, triple-flange design that fits comfortably in most ear canals. These durable, corded, reusable earplugs are a great choice for hearing protection in industries such as food and pharmaceutical processing. They provide in-ear comfort and convenience, with the hearing protection you expect from 3M.

• Metal-detectable ball bearing for high detectablility
• Push-to-fit style for easy and hygienic fit
• No rolling or sizing needed to get a comfortable, protective fit
• Soft polymer is washable and reusable

View More

Technical Specs

  • Corded/Without Cord Corded
  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Pairs Per Package 200
  • Size Universal
  • Noise Reduction Rating NRR 25dB
  • Metal Detectable Yes
  • Series E-A-R(TM) Classic(TM)
  • Shape Flanged
  • Plug Color Blue
  • Plug Material TPE
  • Cord Color Blue
  • Cord Material Metal
  • Packaging Poly Bag
  • Standards CSA Class AL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.