Skip Content

 
Ear Muffs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ear Muffs

3M

Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Dielectric
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Dielectric
Color
Price
Qty
Please use Qty box to add item(s) to cart.
330-3044
Folding
23dB
Yes
Orange

$9.17 / each

Enter location to check availability
Catalog Page #  NA

Price $9.17 / each

Technical Specs

  • Ear Muff Style Folding
  • Noise Reduction Rating NRR 23dB
  • Dielectric Yes
  • Color Orange
330-3045
Multi-Position
21dB
Yes
Red

$8.32 / each

Enter location to check availability
Catalog Page #  NA

Price $8.32 / each

Technical Specs

  • Ear Muff Style Multi-Position
  • Noise Reduction Rating NRR 21dB
  • Dielectric Yes
  • Color Red
H6A/V
Over-the-Head
21dB
No
Beige

$18.41 / each

Enter location to check availability
Catalog Page #  NA

Price $18.41 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 21dB
  • Dielectric No
  • Color Beige
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More